This product requires certification to purchase.

20 in. WIde single Access Door

Coyote Outdoor Living

20 in. WIde single Access Door

  • Fast #
  • Part #CC3SA1420
  • Item #11743058
  • Manufacturer Part #C3-SA1420
5 out of 5 Customer Rating
Brand image
Coyote Outdoor Living

20 in. WIde single Access Door

  • Fast #
  • Part #CC3SA1420
  • Item #11743058
  • Manufacturer Part #C3-SA1420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 304 stainless steel construction
  • Newly designed handle and handle end
  • Newly designed soft close door hinge
  • Open interior for island/wall access capability
  • Rigid construction to ensure long term durability
  • Beveled trim
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3 in
Height
16 in
Length
22 in
Weight
11 lb
Width
22 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Number of Handles
Single Handle
Warranty & Product Information
Application
Residential
Product Type
Access Door
Type
CC3SA1420
UPC
850070149136