This product requires certification to purchase.

30 in. Hybrid Multi-Fuel Natural Gas Pizza Oven in Matte Black

Coyote Outdoor Living

30 in. Hybrid Multi-Fuel Natural Gas Pizza Oven in Matte Black

  • Fast #
  • Part #CC1PZ30HMBNG
  • Item #10397381
  • Manufacturer Part #C1PZ30HMBNG
5 out of 5 Customer Rating
Brand image
Coyote Outdoor Living

30 in. Hybrid Multi-Fuel Natural Gas Pizza Oven in Matte Black

  • Fast #
  • Part #CC1PZ30HMBNG
  • Item #10397381
  • Manufacturer Part #C1PZ30HMBNG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Gas or Wood (34k BTU Single Burner)
  • Temperature Gauge
  • Ceramic Stone Burner Cover
  • One Piece Seamless Dome
  • Active Heat Management System
  • Double Insulation
  • ThermoShift Chimney System
  • Front Smoke Escape Design
  • FDA Approved Ceramic Cooking Bricks
  • 4pc Toolkit Included: Pizza Peel, Turning Peel, Wire Brush, Rake
  • Requires Certification
Dimensions & Measurements
Depth
29 in
Height
40-1/2 in
Width
30 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Interior Light
No
Material
Steel
Number of Burners
1
Proposition 65
WARNING: This product can expose you to chemicals including soot, known to the State of California to cause cancer, and carbon monoxide, known to the State of California to cause both birth defects or reproductive harm.
Smart Home Enabled
No
Electrical & Operational Information
BTU
31000
Fuel Type
Natural Gas
Ignition System
Spark Ignition
Power Source
Gas
Warranty & Product Information
ADA Compliant
No
Type
CC1PZ30HMBNG
UPC
850056904155