This product requires certification to purchase.

31 Double Access Door

Coyote Outdoor Living

31 Double Access Door

  • Fast #
  • Part #CC3DA2431
  • Item #11743026
  • Manufacturer Part #C3-DA2431
3.9 out of 5 Customer Rating
Brand image
Coyote Outdoor Living

31 Double Access Door

  • Fast #
  • Part #CC3DA2431
  • Item #11743026
  • Manufacturer Part #C3-DA2431
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 304 stainless steel construction
  • Newly designed handle and handle end
  • Newly designed soft close door hinge
  • Open interior for island/wall access capability
  • Rigid construction to ensure long term durability
  • Beveled trim
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Height
24 in
Length
30 in
Weight
24 lb
Width
30 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Number of Handles
Two Handle
Warranty & Product Information
Application
Residential
Product Type
Access Door
Type
CC3DA2431
UPC
850070149075