This product requires certification to purchase.

50" W Outdoor Built In Combination Side By Side Liquid Propane Barbecue Grill and Flat Top Griddle

Coyote Outdoor Living

50" W Outdoor Built In Combination Side By Side Liquid Propane Barbecue Grill and Flat Top Griddle

  • Fast #
  • Part #CC3CO50LP
  • Item #11743014
  • Manufacturer Part #C3CO50LP
3.6 out of 5 Customer Rating
Brand image
Coyote Outdoor Living

50" W Outdoor Built In Combination Side By Side Liquid Propane Barbecue Grill and Flat Top Griddle

  • Fast #
  • Part #CC3CO50LP
  • Item #11743014
  • Manufacturer Part #C3CO50LP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Equipped with 2 burners and 40,000 BTUs of cooking power
  • 1200 square inches of cooking area
  • Constructed from rust resistant stainless steel
  • Monitor grilling temperatures with built-in temperature gauge
  • Easy to use knob controls
  • Gas Grill: Infinity Burners
  • Gas Flat Top: U-Burners
  • Newly redesigned end cap and handle
  • Requires Certification

Documents

Dimensions & Measurements
Depth
25-1/2 in
Height
25-3/8 in
Width
50 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Number of Burners
2
Proposition 65
WARNING: This product can expose you to Carbon Monoxide, which is on the list of substances known by the state of California to cause cancer, birth defects or reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
BTU
40000
Fuel Type
Propane
Ignition System
Flame Thrower Ignition
Power Source
Propane
Volts
120V
Warranty & Product Information
ADA Compliant
No
Type
CC3CO50LP
UPC
850056904575