This product requires certification to purchase.

50" W Outdoor Built In Hybrid Side by Side Charcoal & Natural Gas Barbecue Grill in Stainless Steel

Coyote Outdoor Living

50" W Outdoor Built In Hybrid Side by Side Charcoal & Natural Gas Barbecue Grill in Stainless Steel

  • Fast #
  • Part #CC3HY50NG
  • Item #11743041
  • Manufacturer Part #C3HY50NG
3.6 out of 5 Customer Rating
Brand image
Coyote Outdoor Living

50" W Outdoor Built In Hybrid Side by Side Charcoal & Natural Gas Barbecue Grill in Stainless Steel

  • Fast #
  • Part #CC3HY50NG
  • Item #11743041
  • Manufacturer Part #C3HY50NG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Equipped with 2 burners and 30,000 BTUs of cooking power
  • 1200 square inches of cooking area
  • Constructed from rust resistant stainless steel
  • Monitor grilling temperatures with built-in temperature gauge
  • Easy to use knob controls
  • I-Burners & Charcoal
  • Newly redesigned end cap and handle
  • Newly redesigned knob and bezel
  • Integrated wind guard
  • Smudge proof control panel
  • Requires Certification

Documents

Dimensions & Measurements
Depth
25-1/2 in
Height
25-3/8 in
Width
50 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Number of Burners
2
Proposition 65
WARNING: This product can expose you to Carbon Monoxide, which is on the list of substances known by the state of California to cause cancer, birth defects or reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
BTU
30000
Fuel Type
Natural Gas
Ignition System
Flame Thrower Ignition
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
Type
CC3HY50NG
UPC
850056904568