This product requires certification to purchase.

28-1/2 in. Freestanding Grill in Stainless Steel

Coyote Outdoor Living

Asado Series 28-1/2 in. Freestanding Grill in Stainless Steel

  • Fast #
  • Part #CC1CHCS
  • Item #7104916
  • Manufacturer Part #C1CHCS
4.5 out of 5 Customer Rating
Brand image
Coyote Outdoor Living

Asado Series 28-1/2 in. Freestanding Grill in Stainless Steel

  • Fast #
  • Part #CC1CHCS
  • Item #7104916
  • Manufacturer Part #C1CHCS
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Signature stainless steel smoking grate
  • Heat resistant ceramic construction
  • Cooking area: 254 square inches
  • Adjustable venting for precise temperature control
  • Diamond laser cut signature cooking grate
  • Constructed of high-grade ceramic
  • Adjustable venting for precision temperature management
  • Smoke, sear, and grill option
  • Heat-resistant ceramic construction
  • Standard Coyote Signature Smoking Grate™ for perfect heat diffusion
  • Requires Certification
Dimensions & Measurements
Depth
22-1/4 in
Height
34 in
Length
22-1/4 in
Weight
203 lb
Width
28-1/2 in
Characteristics & Features
Collection
Asado Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: The burning of certain cooking fuels propane natural gas charcoal wood generates some byproducts including Carbon Monoxide which is on the list of substances known by the state of California to cause cancer birth defects or reproductive harm California law requires businesses to warn customers of potential exposures to such subtances To minimize exposure to these substances always operate this unit according to the Use and Care Manual ensuring you provide good ventilation when cooking
Warranty & Product Information
UPC
019962542442