This product requires certification to purchase.

30" 3 Burner Outdoor Liquid Propane Barbecue Grill in Stainless Steel

Coyote Outdoor Living

C-Series 30" 3 Burner Outdoor Liquid Propane Barbecue Grill in Stainless Steel

  • Fast #
  • Part #CC3C30LP
  • Item #11742984
  • Manufacturer Part #C3C30LP
3.1 out of 5 Customer Rating
Brand image
Coyote Outdoor Living

C-Series 30" 3 Burner Outdoor Liquid Propane Barbecue Grill in Stainless Steel

  • Fast #
  • Part #CC3C30LP
  • Item #11742984
  • Manufacturer Part #C3C30LP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Equipped with 3 burners and 45,000 BTUs of cooking power
  • 640 square inches of cooking area
  • Constructed from rust resistant stainless steel
  • Monitor grilling temperatures with built-in temperature gauge
  • Easy to use knob controls
  • I-Burners
  • Newly redesigned end cap and handle
  • Newly redesigned knob and bezel
  • Integrated wind guard
  • Smudge proof control panel
  • Requires Certification

Documents

Dimensions & Measurements
Depth
23-3/4 in
Height
23 in
Width
28 in
Characteristics & Features
Collection
C-Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Number of Burners
3
Proposition 65
WARNING: This product can expose you to Carbon Monoxide, which is on the list of substances known by the state of California to cause cancer, birth defects or reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
BTU
45000
Fuel Type
Propane
Ignition System
Flame Thrower Ignition
Power Source
Propane
Volts
120V
Warranty & Product Information
ADA Compliant
No
Type
CC3C30LP
UPC
850056904391