This product requires certification to purchase.

INSULATED JACKET FOR 30 C & SL SERIES

Coyote Outdoor Living

INSULATED JACKET FOR 30 C & SL SERIES

  • Fast #
  • Part #CC3JAKTCSL30
  • Item #11743044
  • Manufacturer Part #C3JAKTCSL30
3.9 out of 5 Customer Rating
Brand image
Coyote Outdoor Living

INSULATED JACKET FOR 30 C & SL SERIES

  • Fast #
  • Part #CC3JAKTCSL30
  • Item #11743044
  • Manufacturer Part #C3JAKTCSL30
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 304 stainless steel construction
  • Allows you to safely install your grill into an island made of combustible materials
  • For use with C1C28, C3C30 or C3SL30 gas grills
  • Requires Certification
Dimensions & Measurements
Depth
23 in
Height
11 in
Length
30-1/8 in
Weight
21 lb
Width
30-1/8 in
Characteristics & Features
Brand Model Compatibility
C1C28, C3C30, C3SL30
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Application
Residential
Product Type
Insulated Jacket
Type
CC3JAKTCSL30
UPC
850070149259