This product requires certification to purchase.

Pull-Out Trash & Recycling Bin

Coyote Outdoor Living

Pull-Out Trash & Recycling Bin

  • Fast #
  • Part #CC3TC
  • Item #11743090
  • Manufacturer Part #C3-TC
5 out of 5 Customer Rating
Brand image
Coyote Outdoor Living

Pull-Out Trash & Recycling Bin

  • Fast #
  • Part #CC3TC
  • Item #11743090
  • Manufacturer Part #C3-TC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 304 stainless steel construction
  • Newly designed handle and handle end
  • Each drawer contains a 13-gallon trash can
  • Rigid construction to ensure long term durability
  • Beveled trim
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
13 gal
Height
26-1/4 in
Length
19 in
Weight
49 lb
Width
26-3/4 in
Characteristics & Features
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
Origin
Global
Type
CC3TC
UPC
850070149228