This product requires certification to purchase.

2-19/50 in. Surge Protector

CPS Products

2-19/50 in. Surge Protector

  • Fast #
  • Part #CTPSPD
  • Item #7928531
  • Manufacturer Part #TPSPD
5 out of 5 Customer Rating
Brand image
CPS Products

2-19/50 in. Surge Protector

  • Fast #
  • Part #CTPSPD
  • Item #7928531
  • Manufacturer Part #TPSPD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
2-19/50 in
Electrical & Operational Information
AMP
100000
Automatic Shut-Off
No
Temperature Range
-10 to 50 Deg C
Volts
120/240V
Warranty & Product Information
Product Type
Surge Protector
UL Listed
UL 1449
UPC
750377116452