This product requires certification to purchase.

800 psi Hydronic Manifold Pressure Test Kit for R-454B, R-32 & R-410A

CPS Products

800 psi Hydronic Manifold Pressure Test Kit for R-454B, R-32 & R-410A

  • Fast #
  • Part #CMT2A7P5
  • Item #11675664
  • Manufacturer Part #MT2A7P5
3.1 out of 5 Customer Rating
Brand image
CPS Products

800 psi Hydronic Manifold Pressure Test Kit for R-454B, R-32 & R-410A

  • Fast #
  • Part #CMT2A7P5
  • Item #11675664
  • Manufacturer Part #MT2A7P5
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two valve, anodized aluminum black body
  • Triple Seal piston valves
  • 1/4" SAE fittings
  • 3-1/8" (80 mm) class 1.0 accuracy gauges built with internal silicon dampening cup for flutter-free operation
  • Sure grip rubber over metal valve handles
  • Auxiliary center access port with Schrader valve
  • Protective gauge boots
  • Packed in a color sleeve, rugged canvas case included
  • Includes (3) premium BlackMax Black and Chrome hoses with standard fittings
  • Requires Certification
Dimensions & Measurements
Length
12 in
Pressure - Maximum
800 psi
Width
12 in
Characteristics & Features
Brand Model Compatibility
Pro-Set Piston Series
Warranty & Product Information
Type
CMT2A7P5
UPC
750377121555