This product requires certification to purchase.

1/2 x 18 in. Steel Downrod in Brushed Polished Nickel

Craftmade

1/2 x 18 in. Steel Downrod in Brushed Polished Nickel

  • Fast #
  • Part #CDR18BNK
  • Item #7607943
  • Manufacturer Part #DR18BNK
3.3 out of 5 Customer Rating
Brand image
Craftmade

1/2 x 18 in. Steel Downrod in Brushed Polished Nickel

  • Fast #
  • Part #CDR18BNK
  • Item #7607943
  • Manufacturer Part #DR18BNK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • DR18BNK, 18" Length, 1/2" Diameter Downrod, Brushed Polished Nickel Downrod; Threaded on one End, smooth on the other end, Pre-drilled on both ends, Steel Construction.
  • Damp Rated
  • 1 Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1/2 in
Height
18 in
Length
18 in
Width
17/20 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Polished Nickel
Dimmable
No
Installation Type
Ceiling Mount
Material
Steel
Warranty & Product Information
UL Listed
No
UPC
647881085131