This product requires certification to purchase.

12 in. Downrod in Flat Black

Craftmade

12 in. Downrod in Flat Black

  • Fast #
  • Part #CDR12FB
  • Item #1202604
  • Manufacturer Part #DR12FB
3.2 out of 5 Customer Rating
Brand image
Craftmade

12 in. Downrod in Flat Black

  • Fast #
  • Part #CDR12FB
  • Item #1202604
  • Manufacturer Part #DR12FB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1/2" Downrod Coupler in Brushed Satin Nickel; Joins 2 Lengths of Downrods, Smooth on both ends, Pre-drilled on both ends, Die Cast Construction.
  • Damp Rated
  • 1 Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Height
2-8/25 in
Length
12 in
Width
1-19/50 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
UPC
647881026646