This product requires certification to purchase.

25W 2-Light 3000K Traditional LED Security & Flood Light in White

Craftmade

25W 2-Light 3000K Traditional LED Security & Flood Light in White

  • Fast #
  • Part #CZ422WLED
  • Item #9434043
  • Manufacturer Part #Z422-W-LED
3.4 out of 5 Customer Rating
Brand image
Craftmade

25W 2-Light 3000K Traditional LED Security & Flood Light in White

  • Fast #
  • Part #CZ422WLED
  • Item #9434043
  • Manufacturer Part #Z422-W-LED
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1.00 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Double LED Flood Light provides brilliant illumination with energy saving technology. The 25 watt LED lamping provides 1850 lumens at 3000K. Optional 3" extension rod is available to order(part #RP-847-(finish)) if additional clearance is needed for better illumination. Available in Bronze, Midnight and White.
  • The 25 watt LED lamping provides 1850 lumens at 3000K
  • Optional 3" extension rod is available to order(part #RP-847-(finish)) if additional clearance is needed for better illumination
  • Wall Mount
  • Wet Rated
  • 2 x 12.5 Watt Integrated LED, 3000K, 1850 Lumens, Non-Dimmable (Included)
  • JA8/Title24 Compliant
  • 1 Year Fixture/3 Year LED/3 Year Finish
  • Requires Certification
Dimensions & Measurements
Depth
6-11/50 in
Height
4-1/2 in
Weight
1.23 lb
Width
4-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Beam Type
Flood
Light Bulb Type
LED
Lighting Style
Traditional
Material
Glass, Aluminum
Number of Lights
2
Electrical & Operational Information
Average Life
4 yr
Lumens
1850
Number Of Hours
35000 hr
Power Source
Electric
Volts
120V
Watts
25 W
Warranty & Product Information
ETL Listed
Yes
UPC
647881219987