This product requires certification to purchase.

75 W 2 Light Halogen Flood Light in Antique Bronze

Craftmade

75 W 2 Light Halogen Flood Light in Antique Bronze

  • Fast #
  • Part #CZ412BZ
  • Item #3619736
  • Manufacturer Part #Z412-BZ
5 out of 5 Customer Rating
Brand image
Craftmade

75 W 2 Light Halogen Flood Light in Antique Bronze

  • Fast #
  • Part #CZ412BZ
  • Item #3619736
  • Manufacturer Part #Z412-BZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • E3 - Softflo® aerator
  • 369 - lever handle
  • Quaturn® operating cartridge
  • ADA
  • Extension 5.5 in
  • Dimensions can vary depending on the position of the sockets
  • Requires Certification
Dimensions & Measurements
Depth
7-3/4 in
Height
4-3/4 in
Width
4-3/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Antique Bronze
Dimmable
No
Glass Type
Halophane
Installation Type
Wall Mount
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Beam Type
Flood
Light Bulb Shape Code
T4
Light Bulb Type
Halogen
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Die Cast Aluminum
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
75 W
Warranty & Product Information
Application
Outdoor
ETL Listed
Yes
UL Listed
No
UPC
647881083700