This product requires certification to purchase.

9"H x 5"W Architectural Mod Single Bathroom Vanity Wall Sconce with Geometric Glass Shade in Flat Black / Satin Brass

Craftmade

Avante Grand 9"H x 5"W Architectural Mod Single Bathroom Vanity Wall Sconce with Geometric Glass Shade in Flat Black / Satin Brass

  • Fast #
  • Part #C56901FBSB
  • Item #10088547
  • Manufacturer Part #56901-FBSB
3.8 out of 5 Customer Rating
Brand image
Craftmade

Avante Grand 9"H x 5"W Architectural Mod Single Bathroom Vanity Wall Sconce with Geometric Glass Shade in Flat Black / Satin Brass

  • Fast #
  • Part #C56901FBSB
  • Item #10088547
  • Manufacturer Part #56901-FBSB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Avante Grand Lighting Collection is a welcome addition to any space where striking good looks and warm illumination are needed. Featuring a Flat Black with Satin Brass accented finish, unique faceted decorative clear glass globes and strong lines, this damp rated assortment of chandeliers, pendants, sconce and vanity silhouettes combine to create versatile transitional collection.
  • Wall Mount
  • Damp Rated
  • Requires 1 Medium Base 60 Watt Bulb (Not Included)
  • 1 Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
8-3/4 in
Weight
2.47 lb
Width
5 in
Characteristics & Features
Collection
Avante Grand
Color Finish Category
Blacks
Color Finish Name
Flat Black, Satin Brass
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting, Down Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
1
Proposition 65
WARNING: This product contains a chemical known to the State of California to cause cancer.” WARNING: This product can expose you to chemicals including arsenic, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
Type
C56901FBSB
UL Listed
Yes
UPC
647881246556