Outdoor Ceiling Fan in Stainless Steel
Bellows III Outdoor Ceiling Fan in Stainless Steel
Product Details
Product Details
- Heavy Duty, 3-Speed Reversible Motor
- Dual Mount (Flat or Angled Ceiling)
- 4" Downrod (Included)
- Limited Lifetime Warranty
- Steel Blades (Included)
- Not Light Kit Adaptable
- Fan Control, Light Control, Clamshell Included)
- Suitable for Damp Locations
Specifications
- AMP:
- 0.45
- Blade Pitch:
- 7°
- Blade Span:
- 17 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2025.32
- Ceiling Fan Blade Finish:
- Stainless Steel
- Collection:
- Bellows III
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Diameter:
- 21-1/50
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 24-3/10
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Dual Mount
- Lighting Style:
- Transitional
- Material:
- Silicon Steel
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 647881113438
- Volts:
- 120V
- Watts:
- 54.7