This product requires certification to purchase.

2 Chime Builder Kit with 2 Lighted Buttons and Transformer

Craftmade

Builder 2 Chime Builder Kit with 2 Lighted Buttons and Transformer

  • Fast #
  • Part #CCK1002W
  • Item #9616713
  • Manufacturer Part #CK1002-W
4 out of 5 Customer Rating
Brand image
Craftmade

Builder 2 Chime Builder Kit with 2 Lighted Buttons and Transformer

  • Fast #
  • Part #CCK1002W
  • Item #9616713
  • Manufacturer Part #CK1002-W
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CK1002-W White Chime Kit with 2 chimes, 2 black buttons, 1 T1615 15 Watt transformer included, Transitional
  • Hangs Vertical
  • 1 Year Limited Warranty
  • Wall Mount, Horizontal/Vertical, 7.56in /4.72in Hole Pattern
  • Indoor Rated
  • 2 Note Chime Two Chime Kit, 2 Notes on Front Door/Single Note on Second Door, 16 Volt/15VA (15 Watts) Transformer and 2 Chimes and 2 White Buttons Included Use T1630 Transformer if using with a Video Door Bell
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-1/4 in
Height
2-4/25 in
Length
5-51/100 in
Width
7-79/100 in
Characteristics & Features
Collection
Builder
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Wall Mount
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
CCK1002W
UPC
647881224103