This product requires certification to purchase.

White Chime Kit with 2 Doorbell Buttons & Transformer

Craftmade

Builder Series White Chime Kit with 2 Doorbell Buttons & Transformer

  • Fast #
  • Part #CCK2000W
  • Item #9630691
  • Manufacturer Part #CK2000-W
4.1 out of 5 Customer Rating
Brand image
Craftmade

Builder Series White Chime Kit with 2 Doorbell Buttons & Transformer

  • Fast #
  • Part #CCK2000W
  • Item #9630691
  • Manufacturer Part #CK2000-W
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CK2000-W White Chime Kit with 1 chime, 2 white buttons, 1 T1610 10 Watt transformer included, Contemporary
  • 2 Lighted Buttons Included
  • Wall Mount, , 7.56in /4.72in Hole Pattern
  • Indoor Rated
  • 2 Note Chime Kit, 2 Notes on Front Door/Single Note on Second Door, 16 Volt/10VA (10 Watts) Transformer and 2 White Buttons Included Compatible for use with most video doorbell systems when using a 16 Volt 30 Watt transformer T1630 (Sold Separately
  • 1 Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
2-59/100 in
Length
4-9/10 in
Width
8-1/4 in
Characteristics & Features
Collection
Builder Series
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Wall Mount
Smart Home Enabled
No
Electrical & Operational Information
Volts
120V
Warranty & Product Information
CE Approved
No
Type
CCK2000W
UPC
647881224394