This product requires certification to purchase.

11" x 7" Outdoor Nautical Style Flush Mount Cage Ceiling Light in Textured Matte Black - No Bulb

Craftmade

Bulkhead 11" x 7" Outdoor Nautical Style Flush Mount Cage Ceiling Light in Textured Matte Black - No Bulb

  • Fast #
  • Part #CZ397TB
  • Item #1200696
  • Manufacturer Part #Z397-TB
3.1 out of 5 Customer Rating
Brand image
Craftmade

Bulkhead 11" x 7" Outdoor Nautical Style Flush Mount Cage Ceiling Light in Textured Matte Black - No Bulb

  • Fast #
  • Part #CZ397TB
  • Item #1200696
  • Manufacturer Part #Z397-TB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Frosted Halophane Shade
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
10-3/5 in
Height
10-3/5 in
Length
6-1/2 in
Width
10-3/5 in
Characteristics & Features
Collection
Bulkhead
Color Finish Category
Blacks
Color Finish Name
Textured Matte Black
Dimmable
Yes
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Style
Traditional
Material
Die Cast Aluminum
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
450
Lumens per Watt
30
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
CZ39705
UL Listed
No
UPC
647881019778