This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in Stainless Steel

Craftmade

Bulkheads 100W 1-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in Stainless Steel

  • Fast #
  • Part #CZ397SS
  • Item #1844389
  • Manufacturer Part #Z397-SS
4.4 out of 5 Customer Rating
Brand image
Craftmade

Bulkheads 100W 1-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in Stainless Steel

  • Fast #
  • Part #CZ397SS
  • Item #1844389
  • Manufacturer Part #Z397-SS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Frosted Halophane Shade
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-3/4 in
Height
10-3/5 in
Length
6-1/2 in
Width
10-3/5 in
Characteristics & Features
Collection
Bulkheads
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Dimmable
Yes
Glass Type
Frosted Halophane
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Style
Traditional
Material
Die Cast Aluminum
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
450
Lumens per Watt
30
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Suitable for Wet Locations
UPC
647881017491