This product requires certification to purchase.

Aluminum Small Porch Wall in Matte Black

Craftmade

Coach Lights Aluminum Small Porch Wall in Matte Black

  • Fast #
  • Part #CZ190TB
  • Item #1201280
  • Manufacturer Part #Z190-TB
5 out of 5 Customer Rating
Brand image
Craftmade

Coach Lights Aluminum Small Porch Wall in Matte Black

  • Fast #
  • Part #CZ190TB
  • Item #1201280
  • Manufacturer Part #Z190-TB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The very definition of classic outdoor lighting, the Coach Lights collection is a welcome - and welcoming - sight for homes of every size. The simple, straightforward shape of the body, with panels of sparkling glass, is a perfect complement to the graceful contours of the sloping roof.
  • Finish is treated with UV guard
  • Extension: 6.50 in
  • Wall Mount
  • Wet Rated
  • Requires 1 Medium Base 100 Watt Bulbs (Not Included)
  • 1 Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
6-1/2 in
Diameter
5-1/4 in
Height
8 in
Width
5-1/4 in
Characteristics & Features
Collection
Coach Lights
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Style
Traditional
Material
Glass, Die Cast Aluminum
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
647881019006