This product requires certification to purchase.

Flat Black Chime Kit with 2 Doorbell Buttons & Transformer

Craftmade

Flat Black Chime Kit with 2 Doorbell Buttons & Transformer

  • Fast #
  • Part #CCK1001W
  • Item #10511388
  • Manufacturer Part #CK1001-W
3.2 out of 5 Customer Rating
Brand image
Craftmade

Flat Black Chime Kit with 2 Doorbell Buttons & Transformer

  • Fast #
  • Part #CCK1001W
  • Item #10511388
  • Manufacturer Part #CK1001-W
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • CK1001-W White Chime Kit with 1 chime, 2 black buttons, 1 T1610 10 Watt transformer included, Transitional
  • Indoor rated
  • Wall Mount, Horizontal/Vertical, 7.56in /4.72in Hole Pattern
  • 2 Note Chime Kit, 2 Notes on Front Door/Single Note on Second Door, 16 Volt/10VA (10 Watts) Transformer and 2 Matte Black Buttons Included Compatible for use with most video doorbell systems when using a 16 Volt 30 Watt transformer T1630 (Sold Sepa
  • 1 Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-4/25 in
Length
5-51/100 in
Width
7-79/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Wall Mount
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
CCK1001W
UPC
647881224097