This product requires certification to purchase.

6-Light Open Bottom in Matte Black

Craftmade

Hex Style 6-Light Open Bottom in Matte Black

  • Fast #
  • Part #CZ294TB
  • Item #1200084
  • Manufacturer Part #Z294-TB
3.2 out of 5 Customer Rating
Brand image
Craftmade

Hex Style 6-Light Open Bottom in Matte Black

  • Fast #
  • Part #CZ294TB
  • Item #1200084
  • Manufacturer Part #Z294-TB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Hex Style Lantern Collection with its classical hexagonal shape and clear beveled glass adorns your home with timeless beauty and illumination.
  • Finish is treated with UV guard
  • Extension 6 in
  • Wall Mount
  • Wet Rated
  • Requires 1 Medium Base 100 Watt Bulbs (Not Included)
  • 1 Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7-3/4 in
Diameter
6-1/2 in
Height
12-13/100 in
Width
6-1/2 in
Characteristics & Features
Collection
Hex Style
Color Finish Category
Blacks
Color Finish Name
Textured Black
Dimmable
Yes
Glass Type
Clear Beveled
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Style
Traditional
Material
Glass, Die Cast Aluminum
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
647881015350