Lighted Surface Mount Octagon Push Button Door Bell in Antique Pewter

You last purchased this on
 
Craftmade

Lighted Surface Mount Octagon Push Button Door Bell in Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Lighted Surface Mount Octagon Push Button Door Bell in Antique Pewter

  • Fast #
  • Part #CBSOCTAP
  • Item #1831979
  • Manufacturer Part #BSOCT-AP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 Year Warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Pewter Tones
Color Finish Name:
Antique Pewter
Depth:
3/4 in
Diameter:
1 in
Energy Star Compliant:
No
Height:
3-93/100 in
Installation Type:
Surface Mount
Light Bulb Type:
LED