33.7W 6-Blade Ceiling Fan in Flat Black
Mondo 33.7W 6-Blade Ceiling Fan in Flat Black
Product Details
Product Details
- A picture of modern design, the functional minimalism of the Mondo 72" ceiling fan is also a product of advanced engineering. The powerful, 6-speed, reversible motor combine with the unique aileron design of the six long, graceful blades move air with remarkable efficiency. Light kit, MNDLK-FB-LED, optional(Sold Separately).
- Pre-Paired IDC Remote and Wall Controls Included
- Mondo 72" Indoor/Outdoor Aluminum Blades Included
- Dual Mount (Flat or Angled Ceiling up to 23°);Slope Mount with SMA180-XXX or SMA39-XXX (Sold Separately)
- FB and ESP finishes Suitable for Wet Locations, BNK finish Indoor Only
- Light Kit Optional (Sold Separately)
- Energy Saving, 6-Speed Reversible DC Motor
- 6 inch Downrod Included
- Remote Dimming
- Energy Guide 5606 CFM, High Speed 7467 Lifetime Warranty
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 21°
- Blade Span:
- 72 in
- CFM:
- 5915 ft3/min
- Ceiling Fan Blade Finish:
- Flat Black
- Collection:
- Mondo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 15-14/25 in
- Installation Type:
- Ceiling
- Length:
- 15-14/25 in
- Lights Included:
- No
- Material:
- Aluminum, Steel, Silicon, Copper
- Number of Blades:
- 6
- UL Listed:
- No
- UPC:
- 647881203429
- Volts:
- 120V
- Watts:
- 33.7 W
- Width:
- 72 in