This product requires certification to purchase.

52 in. 5-Blade Ceiling Fan with Light Kit in Oiled Bronze

Craftmade

Pro Builder 202 52 in. 5-Blade Ceiling Fan with Light Kit in Oiled Bronze

  • Fast #
  • Part #CC202OB
  • Item #4838142
  • Manufacturer Part #C202OB
3.7 out of 5 Customer Rating
Brand image
Craftmade

Pro Builder 202 52 in. 5-Blade Ceiling Fan with Light Kit in Oiled Bronze

  • Fast #
  • Part #CC202OB
  • Item #4838142
  • Manufacturer Part #C202OB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Standard, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 4" Downrod (Included)
  • Limited Lifetime Warranty
  • Blades Sold Separately
  • Amber Frost Bowl Light Kit (2-9W LED Bulbs Included)
  • Remote & Wall Control Adaptable (Sold Separately)
  • Requires Certification

Documents

Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
4643.2 ft3/min
Diameter
11-13/20 in
Height
18-61/100 in
Characteristics & Features
Collection
Pro Builder 202
Color Finish Category
Bronze Tones
Color Finish Name
Oiled Bronze
Color Temperature
3000
Dimmable
No
Glass Type
Amber Frost
Indoor Outdoor
Indoor
Installation Type
Dual Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Classic
Material
Silicon Steel
Number of Blades
5
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
0.52
Fan Speeds
3
Volts
120V
Watts
9 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
647881119386