52 in. 5-Blade Indoor Ceiling Fan in Satin Brass
Pro Plus 101 52 in. 5-Blade Indoor Ceiling Fan in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- The ideal combination of excellent performance, exceptional value and timeless style, the Pro Plus 52" ceiling fan with clear glass bowl light with non-dimmable LED bulbs included featuring a clean motor, updated straight blade arms and canopy is built for performance. The dual mount, 3-speed, reversible fan includes custom 52" reversible blades. Optional remote controls are available(Sold Separately).
- Standard Pull Chain Speed Control
- Pro Plus 101 Blades Included
- Dual Mount (Flat or Angled Ceiling up to 23°);Slope Mount with SMA180-XXX or SMA39-XXX (Sold Separately)
- Suitable for Indoor only
- Included (Optional) 2 x 7 Watt LED Bulb Light Kit (Non-Dimmable)
- Standard, 3-Speed Reversible Motor
- 4 inch Downrod Included
- Energy Guide 3343 CFM, High Speed 4598 Lifetime Warranty