This product requires certification to purchase.

52 in. Ceiling Fan with Blades and Light Kit in Polished Nickel

Craftmade

Pro Plus 119 52 in. Ceiling Fan with Blades and Light Kit in Polished Nickel

  • Fast #
  • Part #CP119BNK552DWGWN
  • Item #9517557
  • Manufacturer Part #P119BNK5-52DWGWN
3.6 out of 5 Customer Rating
Brand image
Craftmade

Pro Plus 119 52 in. Ceiling Fan with Blades and Light Kit in Polished Nickel

  • Fast #
  • Part #CP119BNK552DWGWN
  • Item #9517557
  • Manufacturer Part #P119BNK5-52DWGWN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The ideal combination of excellent performance, exceptional value and timeless style, the Pro Plus 52" ceiling fan with integrated frost white dimmable LED pan light included featuring a clean motor, updated straight blade arms and canopy is built for performance. The dual mount, 3-speed, reversible fan includes custom 52" reversible blades. Optional remote controls are available(Sold Separately).
  • Standard Pull Chain Speed Control
  • Pro Plus 119 Blades Included
  • Dual Mount (Flat or Angled Ceiling up to 23°);Slope Mount with SMA180-XXX or SMA39-XXX (Sold Separately)
  • Suitable for Indoor only
  • Included (Optional) 18 Watt LED Light Kit (Dimmable)
  • Standard, 3-Speed Reversible Motor
  • 4 inch Downrod Included
  • JA8/Title24 Compliant
  • Energy Guide 3399 CFM, High Speed 4675 Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
11.5°
Blade Span
52 in
CFM
3399 ft3/min
Depth
11-14/25 in
Diameter
11-14/25 in
Height
16-3/10 in
Length
16-3/10 in
Width
52 in
Included Components
Lights Included
Yes
Characteristics & Features
Ceiling Fan Blade Finish
Driftwood/Grey Walnut
Collection
Pro Plus 119
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Polished Nickel
Color Temperature
3000
Control Type
Pull Chain
Dimmable
Yes
Glass Type
Frost White
Indoor Outdoor
Indoor
Installation Type
Ceiling
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
MDF, Acrylic, Steel, Silicon, Aluminum, Copper
Number of Blades
5
Number of Lights
1
Smart Home Enabled
No
Electrical & Operational Information
AMP
0.56
Fan Speeds
3
Lumens
1500
RPM
170
Volts
120V
Watts
18 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
Type
CC209BNK
UL Listed
Yes
UPC
647881220051