This product requires certification to purchase.

52 in. 5-Blade Indoor Ceiling Fan in Espresso

Craftmade

Pro Plus 211 52 in. 5-Blade Indoor Ceiling Fan in Espresso

  • Fast #
  • Part #CP211ESP552ESPWLN
  • Item #9410661
  • Manufacturer Part #P211ESP5-52ESPWLN
3.4 out of 5 Customer Rating
Brand image
Craftmade

Pro Plus 211 52 in. 5-Blade Indoor Ceiling Fan in Espresso

  • Fast #
  • Part #CP211ESP552ESPWLN
  • Item #9410661
  • Manufacturer Part #P211ESP5-52ESPWLN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Espresso Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The ideal combination of excellent performance, exceptional value and timeless style, the Pro Plus 52" ceiling fan with frosted white glass bowl light with non-dimmable LED bulbs included featuring a clean motor, updated straight blade arms and canopy is built for performance. The dual mount, 3-speed, reversible fan includes custom 52" reversible blades. Optional remote controls are available(Sold Separately).
  • Standard Pull Chain Speed Control
  • Pro Plus 211 Blades Included
  • Dual Mount (Flat or Angled Ceiling up to 23°);Slope Mount with SMA180-XXX or SMA39-XXX (Sold Separately)
  • Suitable for Indoor only
  • Included (Optional) 2 x 9 Watt LED Bulb Light Kit (Non-Dimmable)
  • Standard, 3-Speed Reversible Motor
  • 4 inch Downrod Included
  • Energy Guide 3343 CFM, High Speed 4598 Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
11.5°
Blade Span
52 in
CFM
3343 ft3/min
Height
17-24/25 in
Length
17-24/25 in
Width
52 in
Included Components
Lights Included
Yes
Characteristics & Features
Ceiling Fan Blade Finish
Espresso/Walnut
Collection
Pro Plus 211
Color Finish Category
Browns
Color Finish Name
Espresso
Color Temperature
3000
Control Type
Pull Chain
Dimmable
No
Glass Type
White Frost
Indoor Outdoor
Indoor
Installation Type
Ceiling
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
MDF, Glass, Steel, Silicon, Aluminum, Copper
Number of Blades
5
Number of Lights
2
Electrical & Operational Information
AMP
0.52
Fan Speeds
3
Lumens
750
RPM
172
Volts
120V
Watts
18 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
647881219901