This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Wall Mount Lantern in Oiled Bronze Gilded

Craftmade

Summerhays 100W 1-Light Medium E-26 Incandescent Wall Mount Lantern in Oiled Bronze Gilded

  • Fast #
  • Part #CZ7104OBG
  • Item #5070849
  • Manufacturer Part #Z7104-OBG
4 out of 5 Customer Rating
Brand image
Craftmade

Summerhays 100W 1-Light Medium E-26 Incandescent Wall Mount Lantern in Oiled Bronze Gilded

  • Fast #
  • Part #CZ7104OBG
  • Item #5070849
  • Manufacturer Part #Z7104-OBG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-1/4 in
Height
11 in
Width
8 in
Characteristics & Features
Collection
Summerhays
Color Finish Category
Bronze Tones
Color Finish Name
Oiled Bronze Gilded
Dimmable
Yes
Glass Type
Clear Hammered
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Wall Sconce Type
Outdoor
Electrical & Operational Information
Lumens
450
Lumens per Watt
30
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
647881123772