This product requires certification to purchase.

Surface Mount Aysmmetrical Doorbell Button in Aged Bronze Textured

Craftmade

Surface Mount Aysmmetrical Doorbell Button in Aged Bronze Textured

  • Fast #
  • Part #CPB5000AZ
  • Item #7675160
  • Manufacturer Part #PB5000-AZ
5 out of 5 Customer Rating
Brand image
Craftmade

Surface Mount Aysmmetrical Doorbell Button in Aged Bronze Textured

  • Fast #
  • Part #CPB5000AZ
  • Item #7675160
  • Manufacturer Part #PB5000-AZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • PB5000-AZ , Surface Mount LED Lighted Push Button, Asymmetrical in Antique Bronze Traditional
  • Surface Mount, , 1.97in Hole Pattern
  • Damp Rated
  • Illuminated Chime Button with 0.2 Watt LED
  • 1 Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Height
3/4 in
Length
4 in
Width
1-1/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Antique Bronze
Material
Zinc
Warranty & Product Information
Type
CPB5000AZ
UPC
647881187439