This product requires certification to purchase.

Surface Mount Lighted Push Button with Beveled Rectangle in Flat Black

Craftmade

Surface Mount Lighted Push Button with Beveled Rectangle in Flat Black

  • Fast #
  • Part #CPB5005FB
  • Item #8328963
  • Manufacturer Part #PB5005-FB
3.6 out of 5 Customer Rating
Brand image
Craftmade

Surface Mount Lighted Push Button with Beveled Rectangle in Flat Black

  • Fast #
  • Part #CPB5005FB
  • Item #8328963
  • Manufacturer Part #PB5005-FB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • PB5005-FB , Surface Mount LED Lighted Push Button with Beveled Rectangle in Flat Black Transitional
  • Damp rated
  • Illuminated chime button with 0.2 W LED
  • Surface Mount, , 2.36in Hole Pattern
  • Illuminated Chime Button with 0.2 Watt LED
  • 1 Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
3/4 in
Length
3-3/4 in
Width
1-3/10 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Flat Black
Material
Zinc
Warranty & Product Information
Type
CPB5005FB
UPC
647881210168