This product requires certification to purchase.

Surface Mount Lighted Push Button with Thin Rectangle Profile In Flat Black

Craftmade

Surface Mount Lighted Push Button with Thin Rectangle Profile In Flat Black

  • Fast #
  • Part #CPB5004FB
  • Item #8328962
  • Manufacturer Part #PB5004-FB
5 out of 5 Customer Rating
Brand image
Craftmade

Surface Mount Lighted Push Button with Thin Rectangle Profile In Flat Black

  • Fast #
  • Part #CPB5004FB
  • Item #8328962
  • Manufacturer Part #PB5004-FB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • PB5004-FB , Surface Mount LED Lighted Push Button with Thin Rectangle Profile in Flat Black Transitional
  • Surface Mount, , 2.36in Hole Pattern
  • Damp Rated
  • Illuminated Chime Button with 0.2 Watt LED
  • 1 Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
3/4 in
Length
3-1/2 in
Width
3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Flat Black
Material
Zinc
Warranty & Product Information
Type
CPB5004FB
UPC
647881210151