This product requires certification to purchase.

52in. Ceiling Fan with Light Kit in Satin Brass/Flat Black

Craftmade

Teana 52in. Ceiling Fan with Light Kit in Satin Brass/Flat Black

  • Fast #
  • Part #CTEA52FBSB4
  • Item #10088752
  • Manufacturer Part #TEA52FBSB4
4.6 out of 5 Customer Rating
Brand image
Craftmade

Teana 52in. Ceiling Fan with Light Kit in Satin Brass/Flat Black

  • Fast #
  • Part #CTEA52FBSB4
  • Item #10088752
  • Manufacturer Part #TEA52FBSB4
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High style and value set the tone for the Teana 52" ceiling fan with dimmable LED light . Featuring a simple yet handsome cylinder-shaped body, optional lens cover, striking blade holders and set of four plank blades the Teana 52â€? fan the perfect choice for any space. And to keep you in control, the Teana includes a hard-wired wall control and is compatible with our hand-held UCI wireless remote(sold separately).
  • Hard Wired, 4 Speed Control Included
  • Teana Blades Included
  • Tri-Mount (Flat, Semi-flush) or Angled Ceiling up to 23°
  • Suitable for Indoor only
  • Included (Optional) 22 Watt LED Light Kit (Dimmable); Optional Lens Cover Included
  • Standard, 4-Speed Reversible Motor
  • 6 inch Downrod Included
  • JA8/Title24 Compliant
  • Energy Guide 2461 CFM, High Speed 3348 Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
21-23/50 in
Blade Pitch
11.5°
Blade Span
52
Diameter
52 in
Height
15-11/20 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
Flat Black/Mesquite
Collection
Teana
Color Finish Category
Blacks
Color Finish Name
Flat Black, Satin Brass
Dimmable
Yes
Glass Type
Frosted
Indoor Outdoor
Indoor
Light Bulb Type
LED
Material
Glass, Plywood, Silicon, Steel, Aluminum, Copper
Number of Blades
4
Number of Lights
1
Proposition 65
WARNING: This product contains a chemical known to the State of California to cause cancer.” WARNING: This product can expose you to chemicals including arsenic, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Watts
82 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
CTEA52FBSB4
UL Listed
No
UPC
647881248772