83W 3-Blade Ceiling Fan with 58 in. Blade Span in Flat Black
Velocity 83W 3-Blade Ceiling Fan with 58 in. Blade Span in Flat Black
Product Details
Product Description
- The aerodynamic Velocity 58" ceiling fan is part retro, part modern, part Industrial/Loft and totally cool. The cutting-edge 3-blade design performs brilliantly with the heavy-duty 4-speed motor, which includes a 4-speed wall control.
- Hard Wired, 4 Speed Control Included
- Velocity ABS Blades Included
- Dual Mount (Flat or Angled Ceiling up to 23°);Slope Mount with SMA180-XXX or SMA39-XXX (Sold Separately)
- Suitable for Indoor only
- Not Light Kit Adaptable
- Heavy-Duty, 4-Speed Non-Reversible Motor
- 12 inch Downrod Included
- Energy Guide 4691 CFM, High Speed 7053 Lifetime Warranty