This product requires certification to purchase.

42in. 5-Blade Ceiling Fan with Flat Black/Greywood Blades

Craftmade

Wheeler 42in. 5-Blade Ceiling Fan with Flat Black/Greywood Blades

  • Fast #
  • Part #CWHL42FB5C1
  • Item #10511542
  • Manufacturer Part #WHL42FB5C1
4.4 out of 5 Customer Rating
Brand image
Craftmade

Wheeler 42in. 5-Blade Ceiling Fan with Flat Black/Greywood Blades

  • Fast #
  • Part #CWHL42FB5C1
  • Item #10511542
  • Manufacturer Part #WHL42FB5C1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Wheeler 42" indoor flushmount ceiling fan with bowl light kit combines classic style with low ceiling compatibility and is ideal for smaller spaces. Featuring custom reversible blades, this efficient pull chain controlled, 3-speed, reversible motor with included optional bowl light kit with 2 x 9W dimmable LED bulbs included.
  • Standard Pull Chain Speed Control
  • Wheeler 42 2-Light Bowl Blades Included
  • Flush Mount Only
  • Suitable for Indoor only
  • Included (Optional) 2 x 9 Watt LED Bulb Light Kit (Dimmable)
  • Standard, 3-Speed Reversible Motor
  • Energy Guide 1748 CFM, High Speed 2266 Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
11.5°
Blade Span
42 in
CFM
2266 ft3/min
Height
13-1/2 in
Length
13-1/2 in
Width
42 in
Characteristics & Features
Ceiling Fan Blade Finish
Flat Black/Greywood
Collection
Wheeler
Color Finish Category
Blacks
Color Finish Name
Flat Black
Color Temperature
3000
Dimmable
Yes
Glass Type
Frost White
Indoor Outdoor
Indoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Classic
Material
Silicon Steel, Aluminum, Copper, Glass, Steel, Porcelain
Number of Blades
5
Number of Lights
2
Electrical & Operational Information
Lumens
1727
Number Of Hours
15000 hr
Volts
120V
Watts
18 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
CWHL42FB5C1
UPC
647881262167