This product requires certification to purchase.

52in. 5-Blade Ceiling Fan with Flat Black/Greywood Blades

Craftmade

Wheeler 52in. 5-Blade Ceiling Fan with Flat Black/Greywood Blades

  • Fast #
  • Part #CWHL52FB5C1
  • Item #10511548
  • Manufacturer Part #WHL52FB5C1
5 out of 5 Customer Rating
Brand image
Craftmade

Wheeler 52in. 5-Blade Ceiling Fan with Flat Black/Greywood Blades

  • Fast #
  • Part #CWHL52FB5C1
  • Item #10511548
  • Manufacturer Part #WHL52FB5C1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Wheeler 52" indoor flushmount ceiling fan with bowl light kit combines classic style with low ceiling compatibility. Featuring custom reversible blades, this efficient pull chain controlled, 3-speed, reversible motor with included optional bowl light kit with 2 x 9W dimmable LED bulbs included.
  • Standard Pull Chain Speed Control
  • Wheeler 52 2-Light Bowl Blades Included
  • Flush Mount Only
  • Suitable for Indoor only
  • Included (Optional) 2 x 9 Watt LED Bulb Light Kit (Dimmable)
  • Standard, 3-Speed Reversible Motor
  • Energy Guide 2246 CFM, High Speed 3001 Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Blade Pitch
11.5°
Blade Span
52 in
CFM
3001 ft3/min
Height
13-1/2 in
Length
13-1/2 in
Width
52 in
Characteristics & Features
Ceiling Fan Blade Finish
Flat Black/Greywood
Collection
Wheeler
Color Finish Category
Blacks
Color Finish Name
Flat Black
Color Temperature
3000
Dimmable
Yes
Glass Type
Frost White
Indoor Outdoor
Indoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Classic
Material
Silicon Steel, Aluminum, Copper, Glass, Steel, Porcelain
Number of Blades
5
Number of Lights
2
Electrical & Operational Information
Lumens
1021
Number Of Hours
15000 hr
Volts
120V
Watts
18 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
Type
CWHL52FB5C1
UPC
647881261702