This product requires certification to purchase.

White Chime Kit with Doorbell Button & Transformer

Craftmade

White Chime Kit with Doorbell Button & Transformer

  • Fast #
  • Part #CCK1003W
  • Item #10511389
  • Manufacturer Part #CK1003-W
4.3 out of 5 Customer Rating
Brand image
Craftmade

White Chime Kit with Doorbell Button & Transformer

  • Fast #
  • Part #CCK1003W
  • Item #10511389
  • Manufacturer Part #CK1003-W
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CK1003-W White Chime Kit compatible with most video doorbell chimes includes 1 T1630 30 Watt transformer, 1 White chime, 1 white button Transitional
  • Indoor rated
  • Wall Mount, Horizontal/Vertical, 7.56in /4.72in Hole Pattern
  • 2 Note Chime Kit, 2 Notes on Front Door/Single Note on Second Door, 16 Volt/30VA (30 Watts) Transformer and 1 White Button Included Compatible for use with most video doorbell systems
  • 1 Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8-1/4 in
Height
2-4/25 in
Length
5-51/100 in
Width
7-79/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Wall Mount
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
CCK1003W
UPC
647881244118