This product requires certification to purchase.

42 in. 5-Blade Ceiling Fan with Light in Oil Rubbed Bronze

Craftmade

Wyman 42 in. 5-Blade Ceiling Fan with Light in Oil Rubbed Bronze

  • Fast #
  • Part #CWC42ORB5C1
  • Item #4664723
  • Manufacturer Part #WC42ORB5C1
5 out of 5 Customer Rating
Brand image
Craftmade

Wyman 42 in. 5-Blade Ceiling Fan with Light in Oil Rubbed Bronze

  • Fast #
  • Part #CWC42ORB5C1
  • Item #4664723
  • Manufacturer Part #WC42ORB5C1
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Standard, 3-Speed Reversible Motor
  • Flush Mount Installation Only
  • 42" Reversible Blades in Classic Walnut/Walnut (Included)
  • Limited Lifetime Warranty
  • Integrated Light Kit (2-60W Candelabra Bulbs Included)
  • Wall Control Adaptable (Sold Separately)
  • Requires Certification

Specifications

AMP:
0.37
Blade Pitch:
11°
Blade Span:
42 in
CEC Compliant:
For Sale in CA
CFM:
2960
Ceiling Fan Blade Finish:
Classic Walnut/Walnut
Collection:
Wyman
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
9-1/4
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Alabaster
Height:
13-1/2
Indoor Outdoor:
Indoor
Installation Type:
Flush Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Silicon Steel
NEMA:
Yes
Number of Blades:
5
Number of Lights:
2
RPM:
206
Type:
CWC42ORB5C1
UL Listed:
Yes
UPC:
080629106857
Volts:
120V
Watts:
60
Width:
42
Wire Gauge (AWG):
18 ga