42 in. 5-Blade Contemporary Hugger with 3-Light Kit in White
Wyman 42 in. 5-Blade Contemporary Hugger with 3-Light Kit in White
Product Details
Product Details
- Standard, 3-Speed Reversible Motor
- Flush Mount Installation Only
- 42" Reversible Blades in White/White Washed (Included)
- Limited Lifetime Warranty
- Integrated Light Kit (3-60W Candelabra Bulbs Included)
- Wall Control Adaptable (Sold Separately)
Documents
Specifications
- AMP:
- 0.37
- Blade Pitch:
- 11°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- White/Whitewash
- Collection:
- Wyman
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 9-1/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted Ribbed
- Height:
- 13-1/2
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Silicon Steel
- NEMA:
- Yes
- Number of Blades:
- 5
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 080629106895
- Volts:
- 120V
- Watts:
- 60