This product requires certification to purchase.

42 in. 5-Blade Ceiling Fan with Light Kit in Polished Nickel

Craftmade

Wyman 42 in. 5-Blade Ceiling Fan with Light Kit in Polished Nickel

  • Fast #
  • Part #CWC42BNK5C1
  • Item #4664807
  • Manufacturer Part #WC42BNK5C1
5 out of 5 Customer Rating
Brand image
Craftmade

Wyman 42 in. 5-Blade Ceiling Fan with Light Kit in Polished Nickel

  • Fast #
  • Part #CWC42BNK5C1
  • Item #4664807
  • Manufacturer Part #WC42BNK5C1
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Standard, 3-Speed Reversible Motor
  • Flush Mount Installation Only
  • 42" Reversible Blades in Ash/Walnut (Included)
  • Limited Lifetime Warranty
  • Integrated Light Kit (2-60W Candelabra Bulbs Included)
  • Wall Control Adaptable (Sold Separately)
  • Requires Certification

Documents


Specifications

AMP:
0.37
Blade Pitch:
11°
Blade Span:
42 in
CEC Compliant:
For Sale in CA
Ceiling Fan Blade Finish:
Ash/Walnut
Collection:
Wyman
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Diameter:
9-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Alabaster
Height:
13-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Flush Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Silicon Steel
NEMA:
Yes
Number of Blades:
5
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
080629106826
Volts:
120V
Watts:
60 W