This product requires certification to purchase.

2 in. x 20 ft. 150# Schedule 40 PTFE and 316L Stainless Steel Spool

Crane Resistoflex Company

2 in. x 20 ft. 150# Schedule 40 PTFE and 316L Stainless Steel Spool

  • Fast #
  • Part #RR6104VV0322400
  • Item #7494278
  • Manufacturer Part #R6104VV0322400
5 out of 5 Customer Rating
Brand image
Crane Resistoflex Company

2 in. x 20 ft. 150# Schedule 40 PTFE and 316L Stainless Steel Spool

  • Fast #
  • Part #RR6104VV0322400
  • Item #7494278
  • Manufacturer Part #R6104VV0322400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Length
20 ft
Pressure Class
150#
Pressure - Maximum
400 psi
Characteristics & Features
Material
Stainless Steel
Material Type
316L, PTFE
PipeTubing Size
2 in
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
450
Minimum Temperature
-20
Warranty & Product Information
ANSI
ANSI B16.5
Application
Water Treatment, Chemical Processing, Pharmaceutical, Food and Beverage
ASTM
ASTM A-587, ASTM A-312, ASTM A-513, ASTM A-385, ASTM A-182, ASTM A-105, ASTM A-516
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No