2 in. Forged Steel Conventional Port NPT Gate Valve
B3604 2 in. Forged Steel Conventional Port NPT Gate Valve
Frequently Purchased Together
Product Details
- Broad pressure classes including Class 150, Class 300, Class 600, and 200 CWP
- 100% testing for quality assurance
- Full material offering including CF8M, CF3M, and CN7M (Alloy 20)
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- API:
- API 598, API 602, API 624
- ASME:
- ASME B1.20
- ASTM:
- ASTM A-105N, ASTM A-182 Grade F6a, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-217, ASTM A-276 Type SS-410
- Collection:
- B3604
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Height:
- 10-11/20 in
- Length:
- 5-3/25 in
- Material:
- Forged Steel, Stainless Steel
- Material Type:
- 410
- Maximum Temperature:
- 800
- NSF Certified:
- No
- Pressure - High:
- 1100
- Pressure Class:
- 800#
- Recommended Valve Application:
- Industrial, Oil, Gas, Commercial
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- 410 Stainless Steel
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 410 Stainless Steel
- Valve Size:
- 2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 18.26 lb