This product requires certification to purchase.

8 in. Cast Iron Wafer Check Valve

Crane Valve/Crane Energy Flow Sol

Duo-Chek® 8 in. Cast Iron Wafer Check Valve

  • Fast #
  • Part #CG12HMPX
  • Item #4833675
  • Manufacturer Part #G12HMP-8
3.3 out of 5 Customer Rating
Brand image
Crane Valve/Crane Energy Flow Sol

Duo-Chek® 8 in. Cast Iron Wafer Check Valve

  • Fast #
  • Part #CG12HMPX
  • Item #4833675
  • Manufacturer Part #G12HMP-8
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Dual-plate designs that are compact and lightweight for efficient seating, operation and lower installation cost
  • Independent springs with long legs to prevent seat scrubbing and provide non-slam performance
  • Retainer less valve design without body penetration for critical service applications
  • Requires Certification
Dimensions & Measurements
Pressure Class
125#
Pressure - Maximum
125 psi
Valve Size
8 in
Characteristics & Features
Collection
Duo-Chek®
Material
Cast Iron, Rubber
Material Type
Buna-N
Valve Body Material
Cast Iron
Valve Body Style
Wafer
Valve Seat Material
Buna-N
Valve Type
Wafer Check Valve
Warranty & Product Information
ASTM
ASTM A-126 Class B, ASTM B-148 C95200
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No