This product requires certification to purchase.

10 in. x 20 ft. S40 Gas Conduit Pipe in White

Cresline Plastic Pipe

10 in. x 20 ft. S40 Gas Conduit Pipe in White

  • Fast #
  • Part #EXCP40CONWHITE1020
  • Item #11650729
  • Manufacturer Part #42156
4.6 out of 5 Customer Rating
Brand image
Cresline Plastic Pipe

10 in. x 20 ft. S40 Gas Conduit Pipe in White

  • Fast #
  • Part #EXCP40CONWHITE1020
  • Item #11650729
  • Manufacturer Part #42156
4.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
10 in
Length
20 ft
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
CP40CONWHITE1020FT