This product requires certification to purchase.

Clear Uncoated Lens Frameless Safety Glasses

Crews

Checklite® Clear Uncoated Lens Frameless Safety Glasses

  • Fast #
  • Part #CCL010
  • Item #2273103
  • Manufacturer Part #CL010
3.5 out of 5 Customer Rating
Brand image
Crews

Checklite® Clear Uncoated Lens Frameless Safety Glasses

  • Fast #
  • Part #CCL010
  • Item #2273103
  • Manufacturer Part #CL010
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Good for everyday use or a new visitor spec
  • Smaller frame sized to fit smaller faces
  • Rugged polycarbonate lens filters 99.9% Of harmful U.V. Rays
  • Lightweight construction good for long term wear
  • Requires Certification

Documents

Dimensions & Measurements
Weight
1.389 lb
Characteristics & Features
Collection
Checklite®
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate, PVC
Warranty & Product Information
ANSI
ANSI Z87.1
CSA Certified
CSA Z94.3
UPC
766868760103