This product requires certification to purchase.

ES4 Gray/Clear

Crossfire

ES4 ES4 Gray/Clear

  • Fast #
  • Part #R2164
  • Item #7219639
  • Manufacturer Part #2164
4.4 out of 5 Customer Rating
Brand image
Crossfire

ES4 ES4 Gray/Clear

  • Fast #
  • Part #R2164
  • Item #7219639
  • Manufacturer Part #2164
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable rubber nosepiece for added comfort
  • Dual Mold, rubber temple grips for better stability
  • Hard coat polycarbonate lens protects against scratches
  • Provides 99.9% UV protection
  • Complies with ANSI Z87.1 standards
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/2 in
Length
5 in
Weight
0.05 lb
Width
4-1/2 in
Characteristics & Features
Collection
ES4
Color Finish Category
Greys
Color Finish Name
Grey, Clear
Glasses Frame Color
Shiny Pearl Grey
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI/ISEA Z87.1
Type
R2164
UPC
890349002571