This product requires certification to purchase.

Black Frame Foam Lined Polycarbonate Safety Glass with Anti-Fog Lens in Smoke

Crossfire

MP7 Black Frame Foam Lined Polycarbonate Safety Glass with Anti-Fog Lens in Smoke

  • Fast #
  • Part #R2461AF
  • Item #7220374
  • Manufacturer Part #2461 AF
4.2 out of 5 Customer Rating
Brand image
Crossfire

MP7 Black Frame Foam Lined Polycarbonate Safety Glass with Anti-Fog Lens in Smoke

  • Fast #
  • Part #R2461AF
  • Item #7220374
  • Manufacturer Part #2461 AF
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Full frame design for maximum protection
  • Dual mold, rubber temple grips for better stability
  • Adjustable Nosepiece
  • Hard coat polycarbonate lens protects against scratches
  • Provides 99.9% UVA and UVB protection
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/2 in
Length
6 in
Weight
0.0906 lb
Width
2-1/2 in
Characteristics & Features
Collection
MP7
Glasses Frame Color
Shiny Black
Glasses Lens Color
Dark Smoke
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI Z87.1
UPC
890349002113