This product requires certification to purchase.

Crown Hardware CHP92837SN 6 Colorado Cabinet Pull with 5 Center to Center Satin Nickel Finish

Crown Cabinet Hardware

Colorado Crown Hardware CHP92837SN 6 Colorado Cabinet Pull with 5 Center to Center Satin Nickel Finish

  • Fast #
  • Part #TCHP92837SN
  • Item #9935378
  • Manufacturer Part #CHP92837SN
5 out of 5 Customer Rating
Brand image
Crown Cabinet Hardware

Colorado Crown Hardware CHP92837SN 6 Colorado Cabinet Pull with 5 Center to Center Satin Nickel Finish

  • Fast #
  • Part #TCHP92837SN
  • Item #9935378
  • Manufacturer Part #CHP92837SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
5 in
Depth
1-3/16 in
Length
5-91/100 in
Package Quantity
Pack of 1
Width
63/100 in
Characteristics & Features
Collection
Colorado
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Cabinet Pull
Material
Zinc
Style
Contemporary
Warranty & Product Information
Type
TCHP92837SN